Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy® 2602R 26" 2-Drawer Add-On Base w/ Friction Slides - Red
See all 47 items in product family

Kennedy® 2602R 26" 2-Drawer Add-On Base w/ Friction Slides - Red

Item #: WBB211604

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 354.95
Product Information
Customer Review
Product Q&A
Accessories
Kennedy 26" Two-Drawer Add-On Base With Friction Slides Increases Storage Capacity Of Compatible Roller Cabinets.

Kennedy 26" Two-Drawer Add-On Base with Friction Slides is made of steel for lasting durability and performance. Drawers feature aluminum pulls and snap-in friction drawer slides for smooth operation. Reinforced hinged lid allows full access to top compartment. Tubular lock keeps valuable tool sets safe. Folding steel handles provide lift and carry mobility. Overall size is 26-5/8"Wx12"Dx11-3/4"H. Color finish is Red.

Product Specifications

    • WIDTH INCHES26-5/8 (67.63 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES11-3/4 (29.85 cm)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDKennedy®
    • CASTER SIZE INCHES--
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY2
    • MANUFACTURERS PART NUMBER2602R
    • STYLETop
    • TYPEChest
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • WEIGHT LBS30 (13.64 kg)
    • SERIESSignature
    • WIDTH RANGE "24 to 28-15/16
    • SLIDE TYPEFriction
    • HEIGHT RANGE "10 to 17-7/8
    • DEPTH RANGE "10 to 15-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.