Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Homak 27" Professional Series 9 Drawer Top Chest

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Homak 27" Professional Series 9 Drawer Top Chest

Item #: WB249500

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 320.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PROFESSIONAL SERIES BLACK FINISH TOOL STORAGE
9 Drawer Chest
Industrial tool storage units offer professional quality at an affordable price! Tool storage units are made using double walled steel for extra strength. Drawers feature heavy duty full extension, ball bearing slides with 88 lb. drawer capacity. Clam shell lid with locking hinges offers full visibility and easy access to top compartment. Central locking system locks all drawers. Drawers include recessed handles with full-length solid aluminum pull handles. Drawers also include interior drawer liners. Protective top mat provides a non-marring work surface. Heavy duty rubber grip side handles. Durable black powder coat finish. Chest can be easily stacked on top of Roller Cabinets for increased storage capacity. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES26-1/4 (66.68 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES16-1/2 (41.91 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDHomak
    • CASTER SIZE INCHES--
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY9
    • MANUFACTURERS PART NUMBERBK02092601
    • MODEL249500
    • STYLETop
    • TYPEChest
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • WEIGHT LBS63 (28.64 kg)
    • SERIESProfessional
    • WIDTH RANGE "24 to 28-15/16
    • SLIDE TYPEBall Bearing
    • HEIGHT RANGE "10 to 17-7/8
    • DEPTH RANGE "10 to 15-7/8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

good value

Your review: Managed to straighten it out pretty good by dropping the item onto blocks of wood under 2 corners.

Is this review helpful?

Great tool box

Your review: very strong tool box. quite rollers and durable.

Is this review helpful?

owner

Your review: excellent quality and met all expectations

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.