Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Homak 15 Drawer Chest/Roller Cabinet Combo

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Homak 15 Drawer Chest/Roller Cabinet Combo

Item #: WB249504

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $881.00 ea.
3+ $757.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PROFESSIONAL SERIES BLACK FINISH TOOL STORAGE
15 Drawer Chest/Roller Cabinet Combo
Industrial tool storage units offer professional quality at an affordable price! Tool storage units are made using double walled steel for extra strength. Drawers feature heavy duty full extension, ball bearing slides with 88 lb. drawer capacity. Clam shell lid with locking hinges offers full visibility and easy access to top compartment. Central locking system locks all drawers. Drawers include recessed handles with full-length solid aluminum pull handles. Drawers also include interior drawer liners. Protective top mat provides a non-marring work surface. Heavy duty rubber grip side handles. Durable black powder coat finish. Chest easily stacks on top of Roller Cabinet for increased storage capacity. Roller Cabinet moves easily on 5" x 2" rubber casters (2 rigid, 2 swivel with brakes). 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES26-3/4 (67.95 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES48-1/2 (123.19 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDHomak
    • CASTER SIZE INCHES5x2
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY15
    • MANUFACTURERS PART NUMBER249504
    • MODEL249504
    • STYLETop & Bottom
    • TYPEChest & Roller Cabinet Combo
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • WEIGHT LBS207 (94.09 kg)
    • WIDTH RANGE "24 to 28-15/16
    • DEPTH RANGE "18 to 18-7/8
    • SERIESProfessional
    • SLIDE TYPEBall Bearing
    • HEIGHT RANGE "41 to 49-7/8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great buy!

Your review: This is a well made product in all respects. I did not give 5 stars becuase when the lid of the chest is down it engages a locking mechanism on the drawers. I don't want to leave the lid open all the time but have to if I am going for tools in the drawers. I would rather have the lockset do the locking when I want it to be locked.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.