Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy® 28085 5-Drawer Stainless Steel Roller Cabinet - Class 100 Cleanroom
See all 56 items in product family

Kennedy® 28085 5-Drawer Stainless Steel Roller Cabinet - Class 100 Cleanroom

Item #: WBB211552

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,787.10 Save up to 18%
Price: $ 3,932.00
Product Information
Customer Review
Product Q&A
Accessories
Kennedy® 5-Drawer Stainless Steel Roller Cabinet - Class 100

Kennedy® 5-Drawer Stainless Steel Roller Cabinet offers superior resistance for corrosive environments. Heavy duty corrosion resistant type 304 class 100 cleanroom certified stainless steel body and drawers with a #4 brushed finish. Top features raised edges on 3 sides to retain contents. Drawers feature ball bearing slides that offer 125 lb. drawer capacity. Includes tubular steel push handle. Stainless steel drawer pull handles. Tubular lock with 2 keys secures all drawers. Moves easily on 5" non-marring polyurethane casters (2 rigid, 2 swivel with brakes). Optional Plastic Work Surface adds a seamless, ABS white plastic top to your roller cabinet. 3/4" raised edges retain contents.

Product Specifications

    • WIDTH INCHES29 (73.66 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • COLOR FINISHSilver
    • ASSEMBLYAssembled
    • BRANDKennedy®
    • CASTER SIZE INCHES5x1-1/2
    • CONSTRUCTIONStainless Steel
    • DRAWER QUANTITY5
    • MANUFACTURERS PART NUMBER28085
    • STYLEBottom
    • TYPERoller Cabinet
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • WEIGHT LBS125-1/2
    • SERIESK2000
    • WIDTH RANGE "29 to 33-15/16
    • SLIDE TYPEBall Bearing
    • HEIGHT RANGE "35 to 37-7/8
    • DEPTH RANGE "20 to 23-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.