Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy® 61203TX 5-Drawer Mobile Modular Cabinet

Kennedy® 61203TX 5-Drawer Mobile Modular Cabinet

Item #: WBB211611

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,516.00
Product Information
Customer Review
Product Q&A
Accessories
Kennedy® 5-Drawer Mobile Modular Cabinet

Kennedy® 5-Drawer Mobile Modular Cabinet includes a slip resistant black vinyl top mat. Black vinyl handles for easy steering. Load capacity of each caster is 440 lbs. Individual drawer latches prevent drawers from opening during transport. Full width aluminum drawer pull handles. Tubular lock with 2 keys secures all drawers. Moves easily on 5" casters (2 rigid, 2 swivel with brakes).

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES25-5/8 (65.09 cm)
    • COLOR FINISHTan
    • ASSEMBLYAssembled
    • BRANDKennedy
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY5
    • MANUFACTURERS PART NUMBER61203
    • STYLEModular
    • TYPERoller Cabinet
    • HEIGHT RANGE "24 to 28-7/8
    • WIDTH RANGE "24 to 28-15/16
    • DEPTH RANGE "24 to 24-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.