Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy® 4810R 48" 10-Drawer Industrial Mobile Bench - Red
See all 31 items in product family

Kennedy® 4810R 48" 10-Drawer Industrial Mobile Bench - Red

Item #: WBB211708

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,312.00
Product Information
Customer Review
Product Q&A
Kennedy® 48" 10-Drawer Industrial Mobile Bench - Red

Kennedy® 48" 10-Drawer Industrial Mobile Bench is made with heavy duty 11 gauge steel frame and body for superior strength. Top surface of 1/8" thick steel and features raised edges on 3 sides to retain contents. Total unit capacity of 3,600 lbs. Cabinet doors are padlockable for security (lock sold separately). Includes tubular steel push handle. Moves easily on 8" x 2" phenolic casters (2 rigid, 2 swivel). Floor lock keeps cart in place. Red finish. Optional Work Surface adds a 1-1/2" thick maple top to your Versa-Bench®.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES26 (66.04 cm)
    • HEIGHT INCHES35-7/8 (91.12 cm)
    • ASSEMBLYAssembled
    • BRANDKennedy®
    • TYPEMobile Workbench
    • WEIGHT LBS500 (227.27 kg)
    • WIDTH RANGE "41 to 49-15/16
    • HEIGHT RANGE "35 to 37-7/8
    • DEPTH RANGE "25 to 29-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.