Four Drawer Tool Toter

Four Drawer Tool Toter

Item #: WB607731

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 301.95
Product Information
Customer Review
Product Q&A
Accessories
MOBILE TOOL TOTERS
Drawers glide smoothly on nylon rollers and include individual cylinder locks. Inside drawer dimensions are 13"W x 17 3/4"D x 5 1/2"H. Cabinet Toter features a height adjustable shelf on 3" centers. Four 4" swivel casters (2 locking). Overall dimensions are 15 3/4"W x 20"D x 37"H. Durable gray powder coat finish.

Product Specifications

    • WIDTH INCHES15-3/4 (40.01 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES37 (93.98 cm)
    • COLOR FINISHGray Powder Coat
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER607731
    • MODEL607731
    • STYLEFour Drawer
    • WEIGHT LBS82 (37.27 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed