Stationary Slope Lid Chest

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Stationary Slope Lid Chest

Item #: WB981610

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,232.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stationary Slope Lid Chest Offers Rugged Secure Tool Storage At Industrial Or Commercial Work Sites.

Stationary Slope Lid Chest is manufactured from 16-gauge steel for lasting durability and protection. Welded corner gussets increase structural support. Internal locking system is virtually impossible to bend or pry open for maximum security. Fold-away prop supports lid to form a flat working surface to perform maintenance tasks at the job site. Smooth hemmed edges prevent injuries. Forklift base provides mobility. Powder coat finish over zinc phosphate undercoat for long lasting corrosion resistance. Overall size is 60"Lx30"Wx39-1/2"H. Color is Rust.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES39-1/2 (100.33 cm)
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDJOBOX
    • CASTER SIZE INCHES--
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER1-680990
    • STYLEStationary
    • TYPEJob Site Box
    • USABLE CUBIC FEET32.7 (.93 cu. m)
    • WIDTH RANGE "50+
    • HEIGHT RANGE "38 to 40-7/8
    • DEPTH RANGE "30+

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed