Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Piano Style Mobile Site Box
See all 38 items in product family

Piano Style Mobile Site Box

Item #: WB981647

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,714.00
Product Information
Customer Review
Product Q&A
Accessories
PIANO STYLE SITE BOX
Keep valuable tools and equipment safe with internal padlock system, virtually impossible to force or cut open. Heavy duty 16 gauge cold rolled steel construction and reinforced cabinet with continuous 14 gauge hinges. Weather-tight closure keeps out moisture. Smooth hemmed edges prevent injuries. This model is also available with casters for easy mobility. Rust colored powder coat finish over zinc phosphate undercoat for long lasting, corrosion resistant finish. Forkliftable. Shown without casters.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES31 (78.74 cm)
    • HEIGHT INCHES54 (137.16 cm)
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDJOBOX
    • CASTER SIZE INCHES-- (10.16 cm)
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER1-682990/1-320990
    • STYLEStationary
    • TYPEJob Site Box
    • USABLE CUBIC FEET47.5 (1.35 cu. m)
    • WIDTH RANGE "50+
    • DEPTH RANGE "30+
    • HEIGHT RANGE "50+

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.