Previous

Item in product family

Next

Item in product family
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
Self-Laminating Lockout Tags - Do Not Operate
See all 36 items in product family

Self-Laminating Lockout Tags - Do Not Operate

Item #: WBB67638

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $25.95
Product Information
Customer Review
Product Q&A
Accessories
LOCKOUT-TAGOUT TAGS
Laminated Lockout Tag - Do Not Operate - Overlaminate
Lockout tags prevent accidental or unexpected start up or release of stored energy when working on equipment and machinery. Vinyl lockout tags are made with .015 mil thick tear and chemical resistant vinyl to withstand the toughest environments. The material is a rigid PVC film with a gloss/gloss surface. Withstands the toughest dirty and greasy conditions. Meets OSHA 29 CRF 1910.147 requirements.

Product Specifications

    • DESCRIPTIONDo Not Operate
    • QUANTITY10
    • HEIGHT INCHES6 (15.24 cm)
    • MANUFACTURERS PART NUMBEROLPT20
    • WIDTH INCHES3-1/4 (8.26 cm)
    • CONSTRUCTION.015 Unrippable Vinyl
    • COLOR FINISHWhite
    • BRANDNational Marker Company
    • TYPESelf-Laminating

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed