Previous

Item in product family

Next

Item in product family
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
Lockout Tags - This Tag & Lock To Be Removed Only By The Person Shown On Back
See all 36 items in product family

Lockout Tags - This Tag & Lock To Be Removed Only By The Person Shown On Back

Item #: WBB67738

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $21.00
Product Information
Customer Review
Product Q&A
Accessories
LOCKOUT-TAGOUT TAGS
Standard Lockout Tag - This Tag & Lock Only To Be Removed By Person Shown On Back
Lockout tags prevent accidental or unexpected start up or release of stored energy when working on equipment and machinery. Vinyl lockout tags are made with .015 mil thick tear and chemical resistant vinyl to withstand the toughest environments. The material is a rigid PVC film with a gloss/gloss surface. Features a writeable matte surface with a 3/8" reinforced brass grommet. Meets OSHA 29 CRF 1910.147 requirements.

Product Specifications

    • DESCRIPTIONThis Tag & Lock To Be Removed Only By The Person
    • CONSTRUCTION.015 Unrippable Vinyl
    • COLOR FINISHRed and White
    • WIDTH INCHES3-1/4 (8.26 cm)
    • MANUFACTURERS PART NUMBERLOTAG1
    • BRANDNational Marker Company
    • TYPE--
    • HEIGHT INCHES6 (15.24 cm)
    • QUANTITY10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed