Circuit Breaker Lockout Center with Supplies

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Circuit Breaker Lockout Center with Supplies

Item #: WBB67665

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $187.40 Save up to 42%
Price: $ 108.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
LOCKOUT-TAGOUT CENTERS
Circuit Breaker Lockout Center – Equipped
Lockout centers communicate the importance of lockout safety while storing supplies all in the same place. Protects personnel from accidents and prevents unwanted equipment operation. Made from .085 high impact polystyrene. Sturdy 5” x 4-3/4” x 2-1/4” pocket holds locks, tags and circuit breaker lockouts. Includes foam mounting tape. Lockout center measures 10” x 7”. Includes 5 lockout tags with fasteners, two 1-3/4” padlocks, 2 recessed single pole breaker lockouts, 2 non-recessed single pole breaker lockouts and 2 multi-pole breaker lockouts. Meets OSHA 29 CRF 1910.147 requirements.

Product Specifications

    • DESCRIPTIONCircuit Breaker Lockout
    • INCLUDESSupplies
    • BRANDNational Marker Company
    • NO. OF TAGS5
    • TYPECircuit Breaker Lockout
    • MANUFACTURERS PART NUMBERCBLO2
    • CONSTRUCTIONPolystyrene
    • COLOR FINISHRed and White
    • WIDTH INCHES7 (17.78 cm)
    • NO. OF HASPS--
    • NO. OF LABELS--
    • NO. OF PADLOCKS2
    • HEIGHT INCHES10 (25.4 cm)
    • NO. OF BREAKER LOCKOUTS6