Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell GCA16325-FL Industrial Duty Cord Reel with Fluorescent Hand Lamp - 16/3c x 25'
See all 52 items in product family

Hubbell GCA16325-FL Industrial Duty Cord Reel with Fluorescent Hand Lamp - 16/3c x 25'

Item #: WBB212217

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 502.00
Product Information
Customer Review
Product Q&A
Accessories
Gleason Reel® Cord Reel can be mounted to wall, ceiling or under work bench. Includes adjustable cord stop and ratchet lock to keep cord in place. Spring rewind for easy cord retraction. Simply pull cord off spool and use ratchet lock to maintain desired cable length. Pull slightly to release the ratchet and spring the cord for easy rewind. Heavy duty steel frame for strength. Durable baked polyester finish. Fully gasketed steel slip-ring housing. Flourescent Hand Lamp includes on/off power control switch. 16/3c x 25'.

Product Specifications

    • WIDTH INCHES12-1/8 (30.8 cm)
    • DEPTH INCHES9-3/8 (23.81 cm)
    • HEIGHT INCHES12-7/8 (32.7 cm)
    • CORD LENGTH25'
    • CONDUCTOR QUANTITY3
    • CORD JACKETSJO
    • END FEATUREFluorescent Work Light
    • HOSE/CORD INCLUDEDYes
    • AMPS0.3
    • CORD GAUGE16/3
    • DRIVE TYPESpring Retractable
    • DESCRIPTIONIndustrial Duty Reel w/ Fluorescent Hand Lamp
    • TYPEWork Light
    • WEIGHT LBS26 (11.82 kg)
    • BRANDHubbell Gleason
    • COLOR FINISHOrange
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERGCA16325-FL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.