Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Hose Included

Performance Series Medium Pressure Reel
See all 21 items in product family

Performance Series Medium Pressure Reel

Item #: WB854140

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 482.95
Product Information
Customer Review
Product Q&A
Accessories
P-Series Medium Pressure Reel

COXREELS® P Series "Performance" spring driven hose reels have a long history of dependability and trouble free performance. Their compact space-saving size and heavy duty construction make them highly versatile and virtually indestructible. Time-tested proven components, superior design and craftsmanship have contributed to it's worldwide reputation as the most trusted hose reel. Medium pressure reels are furnished with standard one wire braid hose suitable for air, water or oil applications. Hose exceeds SAE R1 specifications. Maximum temperature 250° F.

Spring Driven Features:
  • Auto Rewind Easily Wraps, Stores & Protects Hose
  • Heavy Gauge 1/4" Steel Base & Support Post
  • Factory-Matched Cartridge-Style Spring Motor
  • Brass NPT Swivel Inlet Machined From Solid
  • 1" Solid Steel Axle With 1" Lubricated Precision Bearings
  • Guide Arm Adjusts To Wall, Floor & Overhead Positions
  • Multi-Position Lock Ratchet Secures Hose At Desired Length
  • Non-Corrosive Stainless Steel Spring, Pawl & Zinc Plated Ratchet
COXREELS® Signature Features
  • Professional Grade Heavy Duty Steel Construction
  • Durable Proprietary CPC™ Powder Coat Process
  • Rolled Edges & Ribbed Discs Provide Strength & Safety
  • Leading 2-Year Manufacturer's Limited Warranty
  • Made In The U.S.A. Sold & Supported Worldwide

Product Specifications

    • LENGTH FEET25 (7.62 m)
    • WIDTH INCHES7 (17.78 cm)
    • DEPTH INCHES17-1/4 (43.82 cm)
    • HEIGHT INCHES18-1/4 (46.36 cm)
    • INSIDE DIAMETER1/2" Hose
    • MANUFACTURERS PART NUMBERP-MP-425
    • DESCRIPTIONHeavy-Duty Steel Reel
    • WEIGHT LBS49 (22.27 kg)
    • PSI2500
    • BRANDCoxreels

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.