Legacy MFG L8611FZ Workforce 3/8" x 50' Flexzill Retractable Air Hose Reel

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

Legacy MFG L8611FZ Workforce 3/8" x 50' Flexzill Retractable Air Hose Reel

Item #: WBB644230

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 266.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Legacy™ Workforce Retractable 3/8In. X 50Ft. Flexzilla Air Hose Reel

  • Hose included is Flexzilla®
  • Economical reels for indoor shop and industrial applications
  • Multi-position guide arm allows mounting on wall, tank or overhead
  • Weep holes designed to drain moisture are located on the edge of drum
  • Metal latching pawl makes an audible clicking sound allowing the latching zone to be locked quickly and easily
  • Durable heavy-duty steel construction
  • Four-way directional rollers allow the hose to be easily pulled from the reel
  • Self-locking fasteners stay tight even in mobile installations
  • Narrow size is ideal for easy placement and storage
  • Spring motor is fully enclosed and packed with grease
  • Multi-position release ratchet

Product Specifications

    • SERIESWorkforce
    • PSI300
    • STYLELow Pressure
    • BRANDLegacy™
    • HOSE I.D.3/8
    • HOSE LENGTH FEET50 (15.24 m)
    • DRIVE TYPESpring Driven
    • TYPEHose Reel

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good Overall

Your review: Only complaint is that the mounting bracket is too thin and seems flimsy (although it seems strong). Reel and hose work great.

Is this review helpful?

Sort by: 
1 ...

1 Result