Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Legacy L8652 3/8" x 100' Manual Air Hose Reel w/Hose Workforce Contractor Series

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Legacy L8652 3/8" x 100' Manual Air Hose Reel w/Hose Workforce Contractor Series

Item #: WBB105713

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $140.95
Product Information
Customer Review
Product Q&A
Accessories
Legacy L8652 3/8" x 100' Manual Air Hose Reel w/Hose Workforce Contractor Series

  • Hose included
  • Workforce™ air hose with reinforced PVC construction and solid brass fittings
  • Heavy-duty steel reinforced drum. Powder coat paint provides a smooth and durable fi nish
  • Bend restrictor to prolong hose life
  • Brake keeps hose from unwinding unintentionally
  • Inlet swivel made with heavy-duty brass
  • Tapered side walls store more hose in less space
  • Swivel handle pivots in hand for winding ease
  • Baked enamel fi nish provides a smooth and durable fi nish
  • Mounting bracket for mounting to wall, workbench or vehicle with ease

Product Specifications

    • WIDTH INCHES19-7/8 (50.48 cm)
    • DEPTH INCHES13 (33.02 cm)
    • HEIGHT INCHES13-5/8 (34.61 cm)
    • CONSTRUCTIONSteel
    • HOSE I.D.3/8
    • INSIDE DIAMETER3/8"
    • PSI300
    • DESCRIPTIONManual Rewind Reel
    • TYPECompact Hose Reel
    • MANUFACTURERS PART NUMBERL8652
    • ASSEMBLYAssembled
    • BRANDWorkforce®
    • COLOR FINISHBlack / Red
    • HOSE LENGTH100
    • MODEL652563
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.