Hubbell GHE3870-L Low Pressure Hose Reel for Air / Water - 3/8"x 70' 300 PSI
See all 80 items in product family

Hubbell GHE3870-L Low Pressure Hose Reel for Air / Water - 3/8"x 70' 300 PSI

Item #: WBB212247

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 537.00
Product Information
Customer Review
Product Q&A
Accessories
Gleason Reel® Hose Reel is made of PVC and is housed in rugged steel for strength. Durable baked polyester finish. Full flow shaft and swivel assure maximum product delivery. Reel features spring rewind for easy retraction. Includes ratchet lock, multi-position four roller hose guide and adjustable hose stop. Low pressure design with 300 psi capacity is ideal for Air or Water applications. 3/8" x 70'.

Product Specifications

    • LENGTH INCHES10-1/2 (26.67 cm)
    • WIDTH INCHES19 (48.26 cm)
    • HEIGHT INCHES20-3/8 (51.75 cm)
    • SERIESGH
    • HOSE/CORD INCLUDEDYes
    • PSI300
    • STYLELow Pressure
    • BRANDHubbell Gleason
    • COLOR FINISHOrange
    • INSIDE DIAMETER3/8
    • HOSE I.D.3/8
    • HOSE LENGTH FEET70 (21.34 m)
    • DRIVE TYPESpring Driven
    • MANUFACTURERS PART NUMBERGHE3870-L
    • DESCRIPTIONLow Pressure Hose Reel for Air / Water
    • CONSTRUCTIONSteel
    • TYPEHose Reel