Composite Reel Spring Rewind With 3/8 Inch Hose

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Composite Reel Spring Rewind With 3/8 Inch Hose

Item #: WB854106

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $208.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Spring Driven Composite Hose Reel
This spring driven reel is built for daily industrial use with heavy gauge reinforced steel construction, a field-tested swivel and corrosion resistant powder coat finish. Latch mechanism and shielded stainless steel spring ensure long life and easy retraction every time. Lightweight composite reel reduces overall weight for easier mounting. Hose handles air or water, carries 300 psi and withstands 150°F. Adjustable guide arm allows floor or wall mounting at 7 different angles. Reel weighs 22 lbs. Hose measures 25'L with an inside diameter of 3/8". 2 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES16-1/2 (41.91 cm)
    • WIDTH INCHES5-3/4 (14.61 cm)
    • HEIGHT INCHES17-5/8 (44.77 cm)
    • SERIESRT
    • STYLELow Pressure
    • HOSE LENGTH FEET25 (7.62 m)
    • DRIVE TYPESpring Driven
    • HOSE/CORD INCLUDEDYes
    • HOSE I.D.3/8
    • INSIDE DIAMETER3/8" Hose
    • PSI300
    • TYPEHose Reel
    • MODEL854106
    • MANUFACTURERS PART NUMBERRT625-OLP
    • COLOR FINISHRed
    • BRANDReelcraft
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • DESCRIPTIONComposite Reel
Have A Question About This Product?
2 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Is the Reel Body Powder Coated Paint

Question Asked By: Jerome , Helena, Alabama , September 26, 2014

Not Answered Yet

Answer This Question

Does this product include the 50 ft hose?

Question Asked By: David , September 10, 2014

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result