Composite Reel Spring Rewind With 1/4 Inch Hose

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Composite Reel Spring Rewind With 1/4 Inch Hose

Item #: WB854102

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 174.95
Product Information
Customer Review
Product Q&A
Accessories
Spring Driven Hose Reel
This spring driven reel is built for daily industrial use with heavy gauge reinforced steel construction, a field-tested swivel and corrosion resistant powder coat finish. Latch mechanism and shielded stainless steel spring ensure long life and easy retraction every time. Lightweight composite reel reduces overall weight for easier mounting. Hose handles air or water, carries 300 psi and withstands 150°F. Adjustable guide arm allows floor or wall mounting at 7 different angles. Reel weighs 22 lbs. Hose measures 35'L with an inside diameter of 1/4". 2 Year Limited Warranty.

Product Specifications

    • LENGTH FEET35 (10.67 m)
    • WIDTH INCHES5-3/4 (14.61 cm)
    • DEPTH INCHES16-1/2 (41.91 cm)
    • HEIGHT INCHES17-5/8 (44.77 cm)
    • SERIESRT
    • ASSEMBLYAssembled
    • HOSE/CORD INCLUDEDYes
    • PSI300
    • STYLELow Pressure
    • MODEL854102
    • BRANDReelcraft
    • COLOR FINISHRed
    • INSIDE DIAMETER1/4" Hose
    • HOSE I.D.1/4
    • HOSE LENGTH FEET35 (10.67 m)
    • DRIVE TYPESpring Driven
    • MANUFACTURERS PART NUMBERRT435-OLP
    • DESCRIPTIONComposite Reel
    • CONSTRUCTIONSteel
    • TYPEHose Reel
Have A Question About This Product?
0 Question | 0 | Answer