Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Composite Reel Spring Rewind With 1/2 Inch Hose

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Composite Reel Spring Rewind With 1/2 Inch Hose

Item #: WB854112

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $277.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Spring Driven Composite Hose Reel
This spring driven reel is built for daily industrial use with heavy gauge reinforced steel construction, a field-tested swivel and corrosion resistant powder coat finish. Latch mechanism and shielded stainless steel spring ensure long life and easy retraction every time. Lightweight composite reel reduces overall weight for easier mounting. Hose handles air or water, carries 300 psi and withstands 150°F. Adjustable guide arm allows floor or wall mounting at 7 different angles. Reel weighs 28 lbs. Hose measures 25'L with an inside diameter of 1/2". 2 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES16-1/2 (41.91 cm)
    • WIDTH INCHES6-1/4 (15.88 cm)
    • HEIGHT INCHES17-5/8 (44.77 cm)
    • SERIESRT
    • ASSEMBLYAssembled
    • HOSE I.D.1/2
    • INSIDE DIAMETER1/2" Hose
    • PSI300
    • DESCRIPTIONComposite Reel
    • TYPEHose Reel
    • MODEL854112
    • MANUFACTURERS PART NUMBERRT825-OLP
    • CONSTRUCTIONSteel
    • COLOR FINISHRed
    • HOSE/CORD INCLUDEDYes
    • DRIVE TYPESpring Driven
    • HOSE LENGTH FEET25 (7.62 m)
    • STYLELow Pressure
    • BRANDReelcraft
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Is the Reel Body Powder Coated Paint

Question Asked By: Jerome , Helena, Alabama , September 26, 2014

+ View 1 Answer

Answer This Question

Does this product include the 50 ft hose?

Question Asked By: David , September 10, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.