Reelcraft 82075 OLP 1/2" x 75' 300PSI Heavy Duty All Steel Reel Spring Rewind Hose Reel

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Reelcraft 82075 OLP 1/2" x 75' 300PSI Heavy Duty All Steel Reel Spring Rewind Hose Reel

Item #: WB854113

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $728.00
Product Information
Customer Review
Product Q&A
Accessories
Spring Driven All Steel Hose Reel
This spring driven reel is built for heavy duty use with heavy gauge reinforced steel reel, ball bearing spool supports and base, a field-tested swivel and corrosion resistant powder coat finish. Latch mechanism and shielded stainless steel spring ensure long life and easy retraction every time. Hose handles air or water, carries 300 psi and withstands 150°F. Adjustable guide arm allows floor or wall mounting at 7 different angles and compact base mounts where space is limited. Hose measures 75'L with an inside diameter of 1/2". 2 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES10-1/2 (26.67 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES25-3/8 (64.45 cm)
    • SERIES8000
    • HOSE LENGTH FEET75 (22.86 m)
    • HOSE/CORD INCLUDEDYes
    • HOSE I.D.1/2
    • INSIDE DIAMETER1/2" Hose
    • PSI300
    • DESCRIPTIONAll Steel Reel
    • TYPEHose Reel
    • MANUFACTURERS PART NUMBER82075 OLP
    • COLOR FINISHRed
    • BRANDReelcraft
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • MODEL854113