Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5000 PSI Pressure Washer - 24HP, Honda GX Engine, General Pump
See all 26 items in product family

5000 PSI Pressure Washer - 24HP, Honda GX Engine, General Pump

Item #: WBB187166

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5,510.00
Product Information
Customer Review
Product Q&A
Accessories
5000 PSI Pressure Washer - 24HP, Honda GX Engine, General Pump
This Pressure Washer Features An Industrial Strength Power Coated Steel Cart Frame For Easy Mobility Where You Need It.

Pressure washer with cart is made with a powder coated steel roll-cage frame that features a large 4 gallon top mounted gas tank with drip tray. This industrial pressure washer is powered by industrial grade Honda Electric Start GX670 gas engine with low oil alert. Dual cogged belt pulley system helps prevent slippage of belt drive. General T5050 pump features an oil sight glass, drain plug, adjustable unloader and external bypass hose. Thermal overload relief valve prevents overheating. Includes 36" insulated lance, 5,000 PSI industrial spray gun, and 3/8" x 50' high pressure steel double braided hose. Pressure washer features quick connect nozzles in 0, 15 and 40° and soap nozzle. Comfort grip handles for easy steering. Four 13" pneumatic tires roll smooth over any surface.

Product Specifications

    • COLOR FINISHRed
    • BRANDBE Pressure
    • CONSTRUCTIONPowder Coated Steel
    • HORSE POWER24
    • MANUFACTURERS PART NUMBERPE-5024HWEBGEN
    • PSI5000
    • WEIGHT LBS290 (131.82 kg)
    • GALLONS PER MINUTE5 (18.93 l)
    • WHEEL TYPEPneumatic
    • WHEEL DIAMETER INCHES13 (33.02 cm)
    • PUMPGeneral T5050
    • ENGINEHonda Electric Start GX670

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.