Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5000 PSI Pressure Washer - 24HP, Honda GX Engine, Comet TW Pump
See all 23 items in product family

5000 PSI Pressure Washer - 24HP, Honda GX Engine, Comet TW Pump

Item #: WBB187165

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,918.00
Product Information
Customer Review
Product Q&A
Accessories
5000 PSI Pressure Washer - 24HP, Honda GX Engine, Comet TW Pump
This Pressure Washer Features An Industrial Strength Powder Coated Steel Cart Frame For Easy Mobility Where You Need It.

Powder Coated washer with cart is made with a powder coated roll-cage frame that features a large 9 gallon poly side mounted gas tank. This industrial pressure washer is powered by industrial grade Honda Electric Start GX670 gas engine with low oil alert. Dual cogged belt pulley system helps prevent slippage of belt drive. Comet TW5050 pump features an oil sight glass, drain plug, adjustable unloader and external bypass hose. Thermal overload relief valve prevents overheating. Includes 36" insulated lance and 5,000 PSI industrial spray gun. Pressure washer features quick connect nozzles in 0, 15 and 40° and soap nozzle. Comfort grip handles for easy steering. Four 13" pneumatic tires roll smooth over any surface.

Product Specifications

    • COLOR FINISHRed
    • BRANDBE Pressure
    • CONSTRUCTIONPowder Coated
    • HORSE POWER24
    • MANUFACTURERS PART NUMBERPE-5024HWEBCOM
    • PSI5000
    • WEIGHT LBS290 (131.82 kg)
    • GALLONS PER MINUTE5 (18.93 l)
    • ENGINEHonda Electric Start GX670
    • PUMPComet TW5050
    • WHEEL TYPEPneumatic
    • HOSE LENGTH (FEET)50 (15.24 m)
    • WHEEL DIAMETER INCHES13 (33.02 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.