2500 PSI Pressure Washer - 6.5HP, Honda GX Engine, General Pump
See all 15 items in product family

2500 PSI Pressure Washer - 6.5HP, Honda GX Engine, General Pump

Item #: WBB187126

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,223.00
Product Information
Customer Review
Product Q&A
Accessories
2500 PSI Pressure Washer - 6.5HP, Honda GX Engine, General Pump
This Pressure Washer Is Powered By A Reliable Honda Gas Engine.

Pressure washer is made with a durable gray powder coat finished tubular steel frame and steel base. Tubular steel handle has a hand screw knob for easy folding. Folding handle allows compact storage. Frame has cut-outs to allow easy oil changes. Front has an anti-vibration rubber foot for stationary positioning. Pump includes an oil sight glass, drain plug and low pressure chemical injector. Includes quick connect nozzles in 0, 15 and 40° and soap nozzle. Pressure washer includes 25 foot long steel wire braided hose and 36 inch insulated lance. Two 10 inch pneumatic tires roll smooth over any surface. This Commercial Pressure Washer includes a Honda GX200 gas engine and a General TP-2530 pump. Features EZ grip garden hose fittings.

Product Specifications

    • COLOR FINISHGray
    • WHEEL TYPEPneumatic
    • WHEEL DIAMETER INCHES10 (25.4 cm)
    • MANUFACTURERS PART NUMBERB2565HG
    • WEIGHT LBS95 (43.18 kg)
    • CONSTRUCTIONSteel
    • PSI2500
    • ENGINEHonda GX200
    • HORSE POWER6.5
    • GALLONS PER MINUTE3 (11.36 l)
    • PUMPGeneral TP-2530
    • BRANDBE Pressure