Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2,700 Psi Pressure Washer With 6.5 Hp Honda Gx Engine

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

2,700 Psi Pressure Washer With 6.5 Hp Honda Gx Engine

Item #: WB294519

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,265.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
INDUSTRIAL PRESSURE WASHER
Constructed of the highest quality steel to ensure durability for the toughest jobs. Gas powered with 10" pneumatic tires for excellent mobility, as well as gray powder coated handles and frames. Includes 4 nozzles, thermal and relief valve. All sales are final.

Product Specifications

    • CAPACITY GALLONS3.0 (11.36 l)
    • ASSEMBLYAssembled
    • BRANDBE Pressure
    • CONSTRUCTIONSteel-Powder Coat Finish
    • HORSE POWER6.5
    • MANUFACTURERS PART NUMBERB2765HC
    • MODEL294519
    • POWERGas with recoil starting system
    • PSI2700
    • WEIGHT LBS105 (47.73 kg)
    • GALLONS PER MINUTE3 (11.36 l)
    • ENGINEHonda GX200
    • PUMPComet LWD-K3025GS

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

I BEEN USING IT WITH NO MAJOR PROBLEM

Your review: I SPRAY STARTER FLUID IT START AND DIES. PLEASE E MAIL ME THE PROBLEM. I APPRECIATE IF YUO CAN E MAIL TO DIAGNOSE IT. THANKS FERMIN

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.