Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1100 PSI Electric Pressure Washer - 1.5HP, 110V, Comet BXD Pump, CSA Approved
See all 23 items in product family

1100 PSI Electric Pressure Washer - 1.5HP, 110V, Comet BXD Pump, CSA Approved

Item #: WBB187024

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,029.00
Product Information
Customer Review
Product Q&A
Accessories
1100 PSI Electric Pressure Washer - 1.5HP, 110V, Comet BXD Pump, CSA Approved
An Electric Pressure Washer Provides An Alternate, Cost Effective Solution Over Gas Powered Washers.

This pressure washer is powered by an industrial grade Baldor electric motor. Black powder coated steel has a wide anti-vibration rubber foot. Includes 5,000 PSI industrial spray gun and steel wire braided hose. Pressure washer features quick connect nozzles in 0, 15 and 40° and soap nozzle. Large pneumatic tires roll smooth over any surface. Features Comet BXD2020E pump.

Product Specifications

    • COLOR FINISHBlack
    • BRANDBE Pressure
    • CONSTRUCTIONSteel
    • HORSE POWER1.5
    • MANUFACTURERS PART NUMBERPE-1115EW1COMX
    • PSI1100
    • WEIGHT LBS95 (43.18 kg)
    • GALLONS PER MINUTE2 (7.57 l)
    • PUMPComet BXD2020E
    • WHEEL DIAMETER INCHES10 (25.4 cm)
    • WHEEL TYPEPneumatic
    • VOLTAGE110
    • PHASE1
    • AMPS13.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Can I use this for Hydro jetting for sewer cleaning? can i use a Power Inverter 12v-220v-1500w to plug this product into a commercial truck?

Question Asked By: A Man , City of Commerce , April 30, 2012

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.