Precoiled and Strap-on Pipe Marker - Cooling Water Return
See all 120 items in product family

Precoiled and Strap-on Pipe Marker - Cooling Water Return

Item #: WBB60340

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $6.40
Product Information
Customer Review
Product Q&A
Accessories
PRECOILED AND STRAP-ON PIPE MARKERS FOR 1-1/8" - 2-3/8” PIPE DIAMETERS
Cooling Water Return - White on Green
Precoiled pipe markers are great for use on wet, oily, cold and dusty pipes where pressure sensitive vinyl markers won’t hold. Strap-on markers fit on pipe diameters from 1-1/8” to 2-3/8”. These color coded safety markers prevent injury by providing warnings for specific hazards. Safety pipe markers can be easily removed and reapplied to other areas. Pipe markers allow 360° visibility for both indoor and outdoor environments. Markers are 8”W with 3/4"H letters. Safety pipe markers help conform to ANSI A13.1996 standards for pipe identification.

Product Specifications

    • MANUFACTURERS PART NUMBERB4032
    • HEIGHT INCHES2-3/8 (6.03 cm)
    • COLOR FINISHGreen
    • PACKAGE QUANTITY1
    • TYPE1-1/8" - 2-3/8"
    • WIDTH INCHES8 (20.32 cm)
    • DESCRIPTIONCooling Water Return
    • STYLEPrecoiled and Strap-on