Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Precoiled and Strap-on Pipe Marker - Air
See all 116 items in product family

Precoiled and Strap-on Pipe Marker - Air

Item #: WBB61180

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $21.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
PRECOILED AND STRAP-ON PIPE MARKERS FOR 8"-10” PIPE DIAMETERS
Air - Black on Yellow
These precoiled pipe markers are ideal for use on wet, oily, cold and dusty pipes where pressure sensitive vinyl markers won’t hold. Pipe markers fit on pipe diameters from 8” to 10”. Color coded safety markers prevent injury by providing warnings for specific hazards. Safety pipe markers can be easily removed and reapplied to other areas. Pre-coiled pipe markers allow 360° visibility for both indoor and outdoor environments. Pipe markers are 24”W with 2-1/2"H letters. Safety pipe markers help conform to ANSI A13.1996 standards for pipe identification.

Product Specifications

    • TYPE8" - 10"
    • PACKAGE QUANTITY1
    • COLOR FINISHYellow
    • HEIGHT INCHES10 (25.4 cm)
    • STYLEPrecoiled and Strap-on
    • WIDTH INCHES24 (60.96 cm)
    • MANUFACTURERS PART NUMBERG4003
    • DESCRIPTIONAir

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.