Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Louisville 8' Fiberglass Step Ladder - 375 lb Cap. - FS1408HD
See all 4 items in product family

Louisville 8' Fiberglass Step Ladder - 375 lb Cap. - FS1408HD

Item #: WB253927

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $237.95
Product Information
Customer Review
Product Q&A
Accessories
FIBERGLASS STEP LADDERS
Type 1AA - 375 lb. Capacity
These lightweight, heavy duty fiberglass step ladders are built for professional and industrial use. Louisville step ladders have full channel fiberglass rail, inside spreader braces and double-rivet steps. Meets OSHA requirements, ANSI standards.

Product Specifications

    • WIDTH INCHES25-1/2 (64.45 cm)
    • DEPTH INCHES53 (134.62 cm)
    • HEIGHT FEET8 (2.44 m)
    • CAPACITY LBS375 (170.45 kg)
    • ASSEMBLYAssembled
    • BRANDLouisville
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERFS1408HD
    • MODEL253927
    • TYPEType IAA / Grade 1AA
    • WEIGHT LBS28 (12.73 kg)
    • HEIGHT TO TOP STEP/PLATFORM96"
    • LADDER TYPEStep Ladder
    • HEIGHT TO TOP STEP/PLATFORM RANGE96"-107"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Fiberglass Step Ladder

Your review: Sturdy, durable and lightweight. Easy to store and carry. Reinforced steps are much better than any wooden ladder I have purchased before.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Who is the manufacturer of ladder?

Question Asked By: Grover , October 24, 2012

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.