Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Louisville 12' Dual Access Fiberglass Step Ladder - 375 lb Cap. - FM1412HD
See all 2 items in product family

Louisville 12' Dual Access Fiberglass Step Ladder - 375 lb Cap. - FM1412HD

Item #: WB253910

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2
$654.00 ea.
3+ $599.00 ea.
Product Information
Product Q&A
Accessories
DUAL ACCESS FIBERGLASS STEP LADDERS
Type 1AA - 375 lb. Capacity Each Side
Dual access step ladders allow access from either side making it ideal for two person jobs. Dual access step ladders allow 2 people to use ladder at same time. These fiberglass step ladders have a 375 lb. capacity per side for Type 1AA performance. Louisville step ladders feature heavy gauge steel hinges and full channel fiberglass rail. Inside spreader braces. Meets OSHA requirements, ANSI standards.

Product Specifications

    • WIDTH INCHES31-3/4 (80.65 cm)
    • DEPTH INCHES98 (248.92 cm)
    • HEIGHT FEET12 (3.66 m)
    • CAPACITY LBS375 (170.45 kg)
    • ASSEMBLYAssembled
    • BRANDLouisville
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERFM1412HD
    • MODEL253910
    • TYPEType IAA / Grade 1AA
    • WEIGHT LBS68 (30.91 kg)
    • HEIGHT TO TOP STEP/PLATFORM144"
    • HEIGHT TO TOP STEP/PLATFORM RANGE144"-155"
    • LADDER TYPEStep Ladder

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.