Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Louisville 4' Aluminum Platform Step Ladder - 300 lb Cap. - AP1004
See all 7 items in product family

Louisville 4' Aluminum Platform Step Ladder - 300 lb Cap. - AP1004

Item #: WB253931

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 180.95
Product Information
Customer Review
Product Q&A
Accessories
ALUMINUM PLATFORM STEP LADDERS
Louisville platform ladders are rated for Type 1A performance with a 300 lb. load capacity. Ideal for extra heavy duty applications including industrial construction, building, roofing and general contracting. Louisville ladders include slip resistant rubber feet. Top rail guard provides operator safety when on platform. Slip resistant top platform for added safety. Features double rivet steps, heavy gusset bracing and full channel rail. Meets OSHA requirements, ANSI standards.

Product Specifications

    • WIDTH INCHES24-1/4 (61.6 cm)
    • DEPTH INCHES44 (111.76 cm)
    • HEIGHT FEET4 (1.22 m)
    • CAPACITY LBS300 (136.36 kg)
    • ASSEMBLYAssembled
    • BRANDLouisville
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERAP1004
    • MODEL253931
    • TYPEType IA / Grade 1A
    • WEIGHT LBS22 (10 kg)
    • LADDER TYPEStep Ladder
    • HEIGHT TO TOP STEP/PLATFORM RANGE48"-59"
    • HEIGHT TO TOP STEP/PLATFORM48"
    • CERTIFICATIONSOSHA and ANSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

What is the platform height versus the total height of the ladder?

Question Asked By: Scott , Solon ohio , July 14, 2011

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.