6'L X 18-1/2'H Steel Scaffolding Unit
See all 5 items in product family

6'L X 18-1/2'H Steel Scaffolding Unit

Item #: WB309103

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $1,488.00
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Scaffolding
Rugged 1-1/2" square tubular steel construction. Height can be adjusted by a single user easily and without tools at 4" increments. Height adjustment mechanism is surrounded by a protective D-ring for safety. The four 5" swivel casters will not roll or swivel when locked. Rungs spaced on 12" centers. This model also includes a guardrail, toeboard and outriggers with 4 additional casters for safety and stability. UL listed.

Product Specifications

    • LENGTH FEET6 (1.83 m)
    • WIDTH INCHES29-1/2 (74.93 cm)
    • HEIGHT FEET18-1/2 (5.64 m)
    • CAPACITY LBS700 (318.18 kg)
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BRANDTitan
    • CASTER5" Locking
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER309103
    • WEIGHT LBS517 (235 kg)
    • CERTIFICATIONSOSHA and ANSI
    • LADDER TYPEScaffolding

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

propaintingco

Your review: very very good i like it alot save time and $$$$$$ thanks

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

Are the outriggers removable?

Question Asked By: DVL , May 22, 2013

Not Answered Yet

Answer This Question

Can this be expanded for more height and if so what is needed?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

1 Result