Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Perforated 16"W 6 Step Steel Rolling Ladder 21"D Top Step

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Perforated 16"W 6 Step Steel Rolling Ladder 21"D Top Step

Item #: WB607366

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $444.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
6 STEP INDUSTRIAL STEEL ROLLING LADDER
Perfect for use in warehouse, stockroom and maintenance areas. Built to take heavy everyday use. Increase productivity quickly by taking the ladder where the work is. Fast, easy assembly. 21" deep top step and handrail. Lock has spring loaded casters that retract when stepping on ladder; rubber feet grip floor. Ladder rolls freely after you step off.

Note: Cal-OSHA Kit modelĀ  607403 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES56 (142.24 cm)
    • DEPTH TOP STEP INCHES21 (53.34 cm)
    • HEIGHT INCHES TO TOP STEP60 (152.4 cm)
    • CAPACITY LBS450 (204.55 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDBallymore
    • CONSTRUCTIONSteel
    • HANDRAIL30
    • MANUFACTURERS PART NUMBERFSH61821P
    • QUANTITY STEPS6
    • STEP TYPEPerforated
    • STEP WIDTH INCHES16 (40.64 cm)
    • TYPESpring Loaded
    • WEIGHT LBS74 (33.64 kg)
    • HEIGHT TO TOP STEP/PLATFORM RANGE60"-71"
    • HEIGHT TO TOP STEP/PLATFORM60"
    • LADDER TYPERolling Ladder
    • MADE IN USAYes
    • RECYCLED CONTENT100%
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Just Right

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Can the railing that surrounds the top step/platform area be taken off, leaving only the side hand rails, and still be OSHA Compliant?

Question Asked By: Kent , November 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
184.73.90.122:46