Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8 Step 24"W Steel Safety Angle Rolling Ladder W/ Handrails - Grip Tread

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

8 Step 24"W Steel Safety Angle Rolling Ladder W/ Handrails - Grip Tread

Item #: WB607746GS

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $890.00
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Safety Angle Ladder
Ships Flat for Freight Savings. 50° incline allows safe face forward decent. 24"W x 7"D steps with 17" deep top step. 33" high handrails. Heavy duty steel tubing with durable scratch resistant powder coat finish. Lock works by stepping on bottom step to raise casters; rubber feet grip floor. Depress brake release to roll ladder. Grip Strut step offers maximum slip resistance.

Note: Cal-OSHA Kit model B190009 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.

Product Specifications

    • WIDTH INCHES32 (81.28 cm)
    • DEPTH INCHES78 (198.12 cm)
    • DEPTH TOP STEP INCHES17 (43.18 cm)
    • HEIGHT INCHES113 (287.02 cm)
    • HEIGHT INCHES TO TOP STEP80 (203.2 cm)
    • CAPACITY LBS450 (204.55 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDBallymore
    • CONSTRUCTIONSteel
    • HANDRAIL33
    • MANUFACTURERS PART NUMBERSW830S
    • QUANTITY STEPS8
    • STEP TYPEGrip Strut
    • STEP WIDTH INCHES24 (60.96 cm)
    • TYPEFoot Pedal
    • WEIGHT LBS156 (70.91 kg)
    • HEIGHT TO TOP STEP/PLATFORM RANGE72"-83"
    • HEIGHT TO TOP STEP/PLATFORM80"
    • RECYCLED CONTENT100%
    • LADDER TYPERolling Ladder
    • MADE IN USAYes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

customer service

Your review: have not used this item yet , my rating is based on customer service

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

how can I add the factory option of rear guardrail delete to my order?

Question Asked By: david , brooklyn, NY , October 28, 2014

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.159.187.17:44