Previous

Item in product family

Next
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
15 Step 24"W Perforated All Directional Steel Rolling Ladder

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

15 Step 24"W Perforated All Directional Steel Rolling Ladder

Item #: WB607475

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1334.00
Product Information
Product Q&A
Accessories
STANDARD ANGLE
STEEL ROLLING LADDER

Moves laterally to fit in tight corners and close to shelves. Perfect for confined areas and narrow aisles. Pivots in its own radius. Unique five caster design. Easy to use heavy-duty rugged foot pedal activated lockstep. 14" deep top step. Perforated Step is a solid surface with perforations for slip resistance. 350 lb. capacity. Meets OSHA and ANSI requirements.

Product Specifications

    • WIDTH INCHES40 (101.6 cm)
    • DEPTH INCHES106 (269.24 cm)
    • HEIGHT INCHES TO TOP STEP150 (381 cm)
    • CAPACITY LBS350 (159.09 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDBallymore
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPIP-15P
    • QUANTITY STEPS15
    • STEP TYPEPerforated
    • STEP WIDTH INCHES24 (60.96 cm)
    • TYPEStandard
    • WEIGHT LBS310 (140.91 kg)
    • MADE IN USAYes
    • LADDER TYPERolling Ladder
    • HEIGHT TO TOP STEP/PLATFORM RANGE144"-155"
    • RECYCLED CONTENT100%
    • HEIGHT TO TOP STEP/PLATFORM150"