Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

12 Step Shown

15 Step Extra Heavy Duty Steel Rolling Safety Ladder - Expanded Metal Tread
See all 29 items in product family

15 Step Extra Heavy Duty Steel Rolling Safety Ladder - Expanded Metal Tread

Item #: WBB190110

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,471.00
Product Information
Customer Review
Product Q&A
Accessories
15 Step Extra Heavy Duty Rolling Safety Ladder - Expanded Metal Tread

This extra heavy duty ladder features 600 lb. capacity, 21"D top step and a weight actuated lockstep. The base frame and rear vertical are made with rugged 2" x 1" rectangular tubing for added strength and stability. The 24"W steps have expanded metal tread. High quality wheels are non-marking with roller bearings and dust cover. Rear corner bumpers are standard. Exceeds OSHA and ANSI standards. Gray powdercoat finish. 40"Wx113"D base dimensions. 24"Wx21"Dx150"H top step dimensions.

Note: Cal-OSHA Kit model B190009 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.

Product Specifications

    • WIDTH INCHES40 (101.6 cm)
    • DEPTH INCHES113 (287.02 cm)
    • DEPTH TOP STEP INCHES21 (53.34 cm)
    • HEIGHT INCHES192 (487.68 cm)
    • HEIGHT INCHES TO TOP STEP150 (381 cm)
    • CAPACITY LBS600 (272.73 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDBallymore
    • CONSTRUCTIONSteel
    • HANDRAIL30
    • MANUFACTURERS PART NUMBERML154021X
    • QUANTITY STEPS15
    • STEP TYPEExpanded Metal
    • STEP WIDTH INCHES24 (60.96 cm)
    • HEIGHT TO TOP STEP/PLATFORM150"
    • LADDER TYPERolling Ladder
    • HEIGHT TO TOP STEP/PLATFORM RANGE144"-155"
    • MADE IN USAYes
    • RECYCLED CONTENT100%

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I want to know if the handrail is included or if that is a separate purchase?

Question Asked By: Willie , March 12, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.145.213.148:46