Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

5-Step Shown

9 Step 18"W Aluminum Wheelbarrow Ladder - Heavy Duty Serrated Grating

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

9 Step 18"W Aluminum Wheelbarrow Ladder - Heavy Duty Serrated Grating

Item #: WBB190018

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,876.30 Save up to 29%
Price: $1,331.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
9 Step 18"W Aluminum Wheelbarrow Ladder - Heavy Duty Serrated Grating

All welded aluminum ladders are light weight, non-magnetic and corrosion resistant. Features heavy duty serrated grating and 300 lb. capacity. The 10" rubber wheels on the back of the ladders and skid plates on the front make this ladder ideal for rough surfaces. Built to OSHA and ANSI standard. 36"Wx72"D base dimensions. 18"Wx14"Dx90"H top step dimensions.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES72 (182.88 cm)
    • DEPTH TOP STEP INCHES14 (35.56 cm)
    • HEIGHT INCHES123 (312.42 cm)
    • HEIGHT INCHES TO TOP STEP90 (228.6 cm)
    • CAPACITY LBS300 (136.36 kg)
    • ASSEMBLYAssembled
    • BRANDBallymore
    • CONSTRUCTIONAluminum
    • HANDRAIL30
    • MANUFACTURERS PART NUMBERALWB9G
    • QUANTITY STEPS9
    • STEP TYPESerrated Tread
    • STEP WIDTH INCHES18 (45.72 cm)
    • HEIGHT TO TOP STEP/PLATFORM90"
    • RECYCLED CONTENT100%
    • MADE IN USAYes
    • HEIGHT TO TOP STEP/PLATFORM RANGE84"-95"
    • CERTIFICATIONSOSHA and ANSI
    • LADDER TYPERolling Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.