Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4 Step Cross-Over Ladder - 79"L
See all 47 items in product family

4 Step Cross-Over Ladder - 79"L

Item #: WBB183869

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,350.00
Product Information
Customer Review
Product Q&A
Accessories
Cross Over Ladder - Four Steps

This Cross Over Ladder mounts where you need permanent access at crossover points. The upper platform features removable two sided 42" high handrail with 21" mid-rail and fixed 4" toe boards to prevent objects from rolling off. Serrated steps for extra grip and safety are 24" wide and 7" deep with a step height of 10". The overall ladder width is 29". Ground legs include rubber feet for stability. All welded steel construction with removable handrails. Capacity is 500 pounds. Platform is 23-1/2" wide, 40" high and 36" long. Meets OSHA 29 CFR 1910.24 and ANSI A14.7 standards.

Product Specifications

    • LENGTH INCHES79 (200.66 cm)
    • WIDTH INCHES29 (73.66 cm)
    • HEIGHT INCHES82-3/4 (210.19 cm)
    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHYellow
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERCOL-4-36-23
    • PLATFORM HEIGHT INCHES40 (101.6 cm)
    • QUANTITY STEPS4
    • TYPECross-Over Ladder
    • WEIGHT LBS272 (123.64 kg)
    • LADDER TYPERolling Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.