Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 Step Steel Double Entry Mobile Platform - 88"L x 40"W - WLDS133657

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

3 Step Steel Double Entry Mobile Platform - 88"L x 40"W - WLDS133657

Item #: WB607534

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,093.00
Product Information
Customer Review
Product Q&A
Accessories
Double Entry Work Platforms
These single and double entry work platforms feature rugged 1-1/6" diameter tubular steel all-welded construction with a tough, corrosion resistant power coat finish. Stairs are designed for safety and traction with grip strut texture. The two 2-1/2" diameter rubber pads are engaged as brakes when user places their weight on the first step. All models have 800 lb. capacity. Features 4 casters, a braking mechanism on both bottom steps and 36"H handrails. Meets OSHA and ANSI requirements.

Product Specifications

    • LENGTH INCHES88 (223.52 cm)
    • WIDTH INCHES40 (101.6 cm)
    • CAPACITY LBS800 (363.64 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDTri-Arc
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERWLDS133657
    • MODEL607534
    • PLATFORM HEIGHT INCHES30 (76.2 cm)
    • QUANTITY STEPS3
    • STEP TYPEGrip Step
    • WEIGHT LBS235 (106.82 kg)
    • HEIGHT TO TOP STEP/PLATFORM30"
    • HEIGHT TO TOP STEP/PLATFORM RANGE24"-35"
    • LADDER TYPERolling Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.