Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
9 Step Steel Walk Through With Handrails Fixed Access Ladder, Gray - WLFS0209

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

9 Step Steel Walk Through With Handrails Fixed Access Ladder, Gray - WLFS0209

Item #: WB703629GY

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 346.95
Product Information
Customer Review
Product Q&A
Accessories
FIXED ACCESS LADDER
Ideal for access to roof, mezzanine or loading dock. Rungs are 18" wide x 3/4" diameter solid steel, spaced 12" apart. Sturdy 2-1/2" x 3/8" flat steel side rails and 7" stand off brackets. All-welded construction. Walk Through Ladders have 42"H handrails meet strict CAL OSHA regulations at top for easy access and exit; ideal for mounts to roof top.

Note: Fixed Access Ladders are available with optional guards. Please call for more details.

Product Specifications

    • HEIGHT TO TOP STEP8'
    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDTri-Arc
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERWLFS0209
    • MODEL703629GY
    • QUANTITY RUNGS9
    • TYPEWalk Through w/Handrails
    • WEIGHT LBS144 (65.45 kg)
    • CERTIFICATIONSOSHA and ANSI
    • LADDER TYPEFixed Access Ladder

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Overall Good Service

Your review: Product is well made and reasonably priced. Delivered uncrated and helped unload off of truck.

Is this review helpful?

Owner

Your review: Received Well. Looks good. Thanks.

Is this review helpful?

Good, Solid Ladder

Your review: The ladder is exactly as I thought it would be. Durable and of good quality. Only thing I had wished for was maybe some installation instructions to accompany them. I asked tech support and they didn't have any documentation on this.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.