Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch-Brite™ General Purpose Hand Pad 7447 6" x 9" Aluminum Oxide VFN Grit 60 Pk

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

3M™ Scotch-Brite™ General Purpose Hand Pad 7447 6" x 9" Aluminum Oxide VFN Grit 60 Pk

Item #: WBB0134676

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $88.95
Product Information
Customer Review
Product Q&A
Accessories
3M™ Scotch-Brite™ General Purpose Hand Pad 7447 6" x 9" Aluminum Oxide VFN Grit

Scotch-Brite™ General Purpose Hand Pad 7447 combines flexibility with effective cutting action and precise hand control to accomplish tough cleaning jobs or produce fine finishing results, use after use. Very fine grade aluminum oxide abrasives cut fast and fine, leaving a smooth, finished surface. Suitable for use on a wide variety of materials and for many different tasks.

The performance of Scotch-Brite™ General Purpose Hand Pad 7447 is comparable to steel wool grade 1. However, unlike steel wool, our Scotch-Brite™ pads won't shred during use, rust after use, or create fine metal splinters. The non-woven, open-web material resists loading and can be used dry, with water or solvents, and rinsed clean for reuse. This multipurpose 6 x 9" pad can be used by hand for precise control, with a hand pad block for uniform finishing, or on an in-line sander to cover large areas. This maroon hand pad uses aluminum oxide abrasive. Aluminum oxide is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Our Scotch-Brite™ industrial abrasive products are a unique surface conditioning product with abrasives incorporated into non-woven nylon or other synthetic fibers. Combining abrasives into the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.

Applications are Blending, Cleaning, Contour Finishing, Deburring, Finishing.

Industries Include Aerospace, AOEM, Composite, General Industrial, Marine, Metalworking, MRO, Paint Preparation, Transportation & Heavy Equipment, Woodworking.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALAluminum Oxide
    • GRITVFN
    • GRADEVery Fine
    • THICKNESS INCHES0.25 (.64 cm)
    • WIDTH INCHES6 (15.24 cm)
    • LENGTH INCHES9 (22.86 cm)
    • COLORMaroon
    • SERIESHP-HP
    • MANUFACTURER ID61500123239
    • UPC00048011040295
    • APPLICATIONBlending, Cleaning, Contour Finishing, Deburring, Finishing
    • TOOL COMPATIBILITYHand Sanding
    • PRODUCT TYPEHand Pad

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.