Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powermatic 1720305K Model PM3000 7.5HP 3-Phase 230/460V 14" Tablesaw W/ 50" Rip Accu-Fence Workbench

Powermatic 1720305K Model PM3000 7.5HP 3-Phase 230/460V 14" Tablesaw W/ 50" Rip Accu-Fence Workbench

Item #: WBB57956

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8,034.17 Save up to 13%
Price: $6,963.00
Product Information
Customer Review
Product Q&A
The PM3000 brings heavyweight performance and patented innovations to the 14-inch table saw arena. The riving knife rises and lowers with the blade, substantially reducing kickback risk; and both riving knife and blade guard each have a quick-release, so mounting and removing them is fast and tool-free. A wide-stance trunnion and concave teeth on the trunnion gears promote smooth blade raising/tilting. The Poly-V drive belt system results in quieter, more efficient power transfer with virtually no vibration and less heat build-up. A push-button arbor lock is accessible from above the table top and eliminates the need for dual arbor wrenches. Easy-access controls include jumbo stop switch. Sloped cabinet floor and built-in port for dust extraction. Comes standard with a 33” DuramineTM surfaced extension table and legs.

Features:

  • Quick release riving knife greatly reduces binding/kickback risk
  • Push button arbor lock (patent pending) for rapid blade change
  • Poly-V drive belt system delivers efficient, quiet operation
  • Wide stance heavy-duty trunnion for stability and smooth blade positioning
  • Adjustable angle indicators (patent pending) on the blade bevel scale for repeatable bevel cuts
  • Industrial-duty Accu-Fence® System ensures accurate cuts
  • Enclosed cabinet with wide footprint for stability
  • Precision ground high luster cast iron table top with front edge bevel prevents snagging of workpiece while positioning
  • Heavy-duty chrome plated handwheels contribute to smooth trunnion/arbor movement

Documents are in PDF format

Product Specifications

    • BRANDPowermatic
    • PREWIREDPre-wired 230V, *requires 460V mag switch
    • TYPEStationary
    • DESCRIPTIONTablesaw
    • TABLE TYPEpolished Cast Iron
    • ARBOR DIAMETER (IN.)1
    • MAXIMUM DIAMETER OF DADO (IN.)12
    • AMPS13
    • MAXIMUM WIDTH OF DADO (IN.)13/16
    • BLADE DIAMETER INCHES14 (35.56 cm)
    • MAXIMUM RIP LEFT OF BLADE (IN.)14
    • BLADE DIAMETER14"
    • MANUFACTURERS PART NUMBER1720305K
    • MOTOR VOLTAGE230/460
    • MOTOR PHASE3
    • ARBOR SPEED (RPM)3450
    • TABLE HEIGHT (IN.)35
    • DUST COLLECTION MIN. CFM REQUIRED350
    • TABLE SIZE (L" X W")38 x 26
    • TABLE SIZE WITHOUT WINGS (L" X W")38 x 26
    • TABLE SIZE WITH STANDARD EXTENSION (L" X W")38 x 48
    • DUST PORT DIAMETER INCHES4 (10.16 cm)
    • MAXIMUM DEPTH OF CUT (IN.)5-1/8 at 90°
    • MAXIMUM RIP RIGHT OF BLADE (IN.)50
    • RIP CAPACITY (IN.)50
    • HP7-1/2
    • MOTOR HORSEPOWER7-1/2
    • MITER GAUGE TYPEDeluxe,micro adj. w/ Aluminum extruded fence
    • MODELPM3000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.