Pipe & Plumbing Wrenches
Ships From Canada
Availability
Type
Brand
Color
Price
Jaw Capacity
5 in
Length
36 in
Color
Gray
Jaw Capacity
3 in
Length
24 in
Color
Gray
Jaw Capacity
5 in
Length
36 in
Color
Gray
Jaw Capacity
2 in
Length
12 in
Color
Gray
Jaw Capacity
2 in
Length
14 in
Color
Red
Jaw Capacity
2-5/8 in
Length
9-1/2 in
Color
Red
Jaw Capacity
1-1/2 in
Length
10 in
Color
Gray
Jaw Capacity
2 in
Length
20 in
Color
Red
Jaw Capacity
5 in
Length
36 in
Color
Red
Jaw Capacity
2-1/2 in
Length
18 in
Color
Red
Jaw Capacity
2-1/2 in
Length
18 in
Color
Gray
Jaw Capacity
5 in
Length
36 in
Color
Blue
Jaw Capacity
2-1/2 in
Color
Red
Jaw Capacity
2 in
Length
14 in
Color
Gray
Jaw Capacity
1 in
Length
8 in
Color
Red
Jaw Capacity
1-1/2 in
Length
10 in
Color
Red
Jaw Capacity
1 in
Length
8 in
Color
Blue
Jaw Capacity
2-1/2 in
Length
18 in
Color
Gray
Jaw Capacity
6 in
Length
48 in
Color
Gray
Jaw Capacity
3-1/2 in
Length
11-3/4 in
Color
Red
RIDGID® 31175 #1017 3/8-1-1/4" Pipe Capacity Basin Wrench W/ 10"-17" Telescoping Handle
Jaw Capacity
1-1/4 in
Length
10-17 in
Color
Gray
Jaw Capacity
6 in
Length
48 in
Color
Gray
Length
11-15/16 in
Length
12-1/16 in
Length
11-3/4 in
Length
9 in
Length
11-3/4 in
Length
14-3/4 in
Length
20-1/2 in
Jaw Capacity
2 in
Length
14 in
Color
Gray
Length
9 in
Length
17-1/2 in
Jaw Capacity
Various (Set) in
Length
Various (Set) in
Color
Red
Length
16-11/16 in
Jaw Capacity
1-1/2 in
Length
10 in
Color
Red
Jaw Capacity
3-1/2 in
Length
11-3/4 in
Color
Red