Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2 Pc. Adjustable Wrench Set-6" & 10"
See all 3 items in product family

2 Pc. Adjustable Wrench Set-6" & 10"

Item #: WBB223237

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $44.09 Save up to 32%
Price: $ 29.95
Product Information
Customer Review
Product Q&A

2-pc Adjustable Wrench Set
  • Professional-grade tools
  • ProTouch™ grips provide extra comfort and reduces hand fatigue
  • Machined jaws for maximum gripping strength
  • Induction hardened cutting edge stays sharper, longer
2 Pc ProPlier Set: includes (1) 6" Adjustable Wrench and (1) 10" Adjustable Wrench

Product Specifications

    • BRANDIRWIN Tools®
    • OVERALL LENGTH6", 10"
    • COLOR FINISHFull Polish Chrome
    • OPENING SIZEVarious
    • CONSTRUCTIONChrome-Vanadium Alloy Steel
    • # PIECES2
    • TYPEAdjustable Wrench
    • SET SIZE RANGE6"-10"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.