Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Energizer e² AA Ultimate Lithium Batteries (8 Pack)

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Energizer e² AA Ultimate Lithium Batteries (8 Pack)

Item #: WBB179066

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 27.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
The longest lasting AA batteries in high-tech, power-hungry devices. Lasts up to seven times longer than alkaline batteries in digital cameras. Performs in even the most extreme temperatures. 15-year shelf life.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDEnergizer
    • VOLTAGE1.5V
    • PACKAGE QUANTITY8
    • TYPENon-rechargeable
    • MANUFACTURERS PART NUMBEREVEL91BP8
    • CHEMICAL SYSTEMLithium/Iron Disulfide
    • CLASSIFICATIONCylindrical Lithium
    • BATTERY STYLEAA

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

awesome battery supplier

Your review: Global continues to scorch everyone else's prices for batteries.Almost 1/2 price than any other supplier I use

Is this review helpful?

great price

Your review: Global,by far,has the best prices for brand name batteries I've ever found.As much as 50% less.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.