Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel Stainless Steel Wire Shelving Add-On 54"W X 18"D X 74"H

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Nexel Stainless Steel Wire Shelving Add-On 54"W X 18"D X 74"H

Item #: WB189487

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $570.00 ea.
4+ $537.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stainless Steel Wire Shelving
Add-On Unit

Global's top quality stainless steel wire shelving includes a Lifetime Limited Warranty against corrosion to endure moisture and temperature extremes. Shelves adjust without tools and align on numbered posts at 1" increments. Easy assembly.
This Add-On Unit includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and 8 S-hooks to join units.

Product Specifications

    • WIDTH INCHES54 (137.16 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES74 (187.96 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDNexel®
    • CONSTRUCTIONSteel
    • MODEL189487
    • SHELF CAPACITY LBS600 (272.73 kg)
    • SHELF CONSTRUCTIONWire
    • SHELF QUANTITY4
    • SHELF TYPEWire
    • WIRE SHELVING PRODUCT TYPEAdd-On Units
    • WIRE FINISH TYPEStainless Steel
  • Snap on sleeves easily attach to post to support shelf.
  • Shelf slides over black snap on sleeve to provide secure positive locking and fast, tool free adjustment. Numbered posts make leveling easy.
  • Leveling feet screw in and out to keep shelf units level on uneven surfaces.
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

what is the total weight of the package?

Question Asked By: Bill , December 22, 2011

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.