Nexel Poly-Z-Brite Wire Shelving 48"W X 18"D X 74"H

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Nexel Poly-Z-Brite Wire Shelving 48"W X 18"D X 74"H

Item #: WB189228

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $481.81 Save up to 57%
Qty Price
1-4 $226.95 ea.
5+ $208.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexel Poly-Z-Brite™ Wire Shelving
Starter Unit

The Poly-Z-Brite™ finish of these wire shelves is so tough that we offer a 15 Year Limited Warranty against rust and corrosion. It features Nexgard, an anti microbial agent that protects the epoxy coating from growth of bacteria, mildew and molds. The easy-slide shelf surface makes loading and unloading a snap. Shelves adjust at 1" increments on numbered posts for easy alignment. Assembles and adjusts without tools.

This Starter Unit includes 4 posts, 4 shelves and snap-on sleeves to secure shelves.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES74 (187.96 cm)
    • COLOR FINISHClear
    • ASSEMBLYUnassembled
    • BRANDNexel
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER18487Z
    • MODEL189228
    • SHELF CAPACITY LBS600 (272.73 kg)
    • SHELF QUANTITY4
    • WIRE FINISH TYPEClear Epoxy
    • WIRE SHELVING PRODUCT TYPEStand-Alone Units
    • Base Model Number189228
  • Snap on sleeves attach easily to post to support shelf.
  • Shelf slides over black snap on sleeve to provide positive locking and fast, tool free adjustment. Numbered posts make leveling easy.
  • Meets the standards of the National Sanitation Foundation.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Poly-Z Brite Shelving

Your review: As pictured, sturdy for office supplies, easy to assemble.

Is this review helpful?

Wire shelving

Your review: Well built, appealing to the eye and shipped quickly. What's not to like at these fair prices.

Is this review helpful?

Sort by: 
1 ...

2 Results