Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel PM1872N Vented Plastic Mat Shelf 72"W x 18"D Nexelon with Clips

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

Nexel PM1872N Vented Plastic Mat Shelf 72"W x 18"D Nexelon with Clips

Item #: WB331579N

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 93.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Additional Shelves for
Nexelite Vented Plastic Shelf Units

Installs without tools and adjusts easily at 1" increments. Chip and corrosion resistant plastic mats are vented to increase air circulation and light penetration and are easily removable and dishwashable. Includes 4 plastic snap-on sleeves that hold shelf in place on steel posts. Mats are supported by a strong steel frame protected by our exclusive Nexelon™ finish with Nexgard to fight bacteria and mold growth. 400 lb. shelf capacity.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES18 (45.72 cm)
    • COLOR FINISHBeige/Blue
    • ASSEMBLYUnassembled
    • BRANDNexel®
    • CONSTRUCTIONSteel/Plastic
    • MANUFACTURERS PART NUMBERPM1872N
    • MODEL331579N
    • SHELF CAPACITY LBS400 (181.82 kg)
    • SHELF QUANTITY1
    • addon_typeShelf
    • WIRE FINISH TYPEBlue Epoxy
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Let Me Vent

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.