Nexel S2436C Chrome Wire Shelf 36"W x 24"D with Clips

Rollover image to zoom in

Click image to enlarge

See all 120 items in product family

Nexel S2436C Chrome Wire Shelf 36"W x 24"D with Clips

Item #: WB188556G

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-4 $45.95 ea.
5-9 $42.95 ea.
10+ $41.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Chrome Wire Shelf
Customize your chrome wire shelving units with additional shelves. Hard, durable chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well. Shelves adjust without unit disassembly using 4 included black plastic sleeves. Open wire shelf helps minimize dust accumulation. Truss perimeter design provides extra strength and reinforcement for greater capacity.

Use with Chrome Shelf Posts.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • CAPACITY LBS800 (363.64 kg)
    • COLOR FINISHChrome
    • ASSEMBLYAssembled
    • BRANDNexel®
    • CONSTRUCTIONSteel
    • DESCRIPTIONWire
    • MANUFACTURERS PART NUMBERS2436C
    • MODEL188556G
    • accessory_typeShelf
    • WIRE FINISH TYPEChrome
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

the sheves

Your review: Thank you for designing the shelves and little black holders so well. Tey are excellent and are so easy to install

Is this review helpful?

Sort by: 
1 ...

1 Result