Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel S1430C Chrome Wire Shelf 30"W x 14"D with Clips

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

Nexel S1430C Chrome Wire Shelf 30"W x 14"D with Clips

Item #: WB188566G

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-6 $24.50 ea.
7+ $23.25 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Chrome Wire Shelf
Customize your chrome wire shelving units with additional shelves. Hard, durable chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well. Shelves adjust without unit disassembly using 4 included black plastic sleeves. Open wire shelf helps minimize dust accumulation. Truss perimeter design provides extra strength and reinforcement for greater capacity.

Use with Chrome Shelf Posts.

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES14 (35.56 cm)
    • CAPACITY LBS800 (363.64 kg)
    • COLOR FINISHChrome
    • ASSEMBLYAssembled
    • BRANDNexel
    • CONSTRUCTIONSteel
    • DESCRIPTIONWire
    • MANUFACTURERS PART NUMBERS1430C
    • MODEL188566G
    • WIRE FINISH TYPEChrome
    • accessory_typeShelf
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Extra Shelves

Your review: We ordered additional shelves. They arried with our original order and were just a good of product as the original 74X30X14 shelf unit.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Does this come in black?

Question Asked By: Howan , April 04, 2016

+ View 1 Answer

Answer This Question

I want to make sure before I order this item, that the feet can come off and I can replace them with casters to roll it around in the kitchen

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.